Motion
G2SC-262-B
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.6250 in Bore, 3.8750 in OD, 0.8750 in Width
MI ITEM #08818424
MFR #G2SC-262-B
Your Price$58.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.6250 in Bore, 3.8750 in OD, 0.8750 in Width
MI ITEM #08818424
MFR #G2SC-262-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$58.40/each(List $78.39)

Overview

Mfr description
G2SC-262-B

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.6250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.8750 in
  • Width
    0.8750 in
  • Material
    Steel
  • Weight
    1.5 lbs
  • Manufacturer Upc Number
    044861631027
  • UPC_NO
    044861631027
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought