Motion
G2SC-287-B
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.8750 in Bore, 4.2500 in OD, 0.8750 in Width
Mi Item #08819040
MFR #G2SC-287-B
Price$59.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.8750 in Bore, 4.2500 in OD, 0.8750 in Width
Mi Item #08819040
MFR #G2SC-287-B

Mfr description
G2SC-287-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.34/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Outside Diameter
    4.2500 in
  • Weight
    1.76029 lbs
  • Width
    0.8750 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861634615
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861634615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)