Specifications
Dimensions
- Overall Length11 in
Details
- Additional DetailsAdjustable wrenches are a must-have CRAFTSMAN® tool for any toolbox. These adjustable wrenches have an all steel I-beam construction for durability and comfort when applying torque to break those stubborn bolts free. CRAFTSMAN® adjustable wrenches come in sizes ranging from 6-inch to 24-inch to get the job done in a variety of applications.
- Body MaterialSteel
- Finish/CoatingFull Polish Chrome
- Handle StylePlain
- Handle TypeAdjustable
- Measurement ScaleScale Included
- Measurement StandardMetric
- Wrench TypeAdjustable Wrench
Overview
Mfr description
CMMT81622 8" ADJUSTABLE WRENCH
- VERSATILITY: Wide Opening Jaws for Added Versatility
- CORROSION RESISTANCE: Chrome Finish for Corrosion Resistance
- CONVENIENCE: Metric and SAE Scale for easy gauging of work piece size
- Meets or Exceeds ASME Specifications