Motion
09-H550SLPV/XL
Seamless Knit PolyKor Blended Glove with Split Cowhide Leather Palm and Aramid Stitching - Vend-Ready
Mi Item #08820558
MFR #09-H550SLPV/XL
Price$17.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor Blended Glove with Split Cowhide Leather Palm and Aramid Stitching - Vend-Ready
Mi Item #08820558
MFR #09-H550SLPV/XL

Mfr description
09-H550SLPV/XL X-LARGE CUT RESIS. GLOVE
  • The proprietary PolyKor® engineered yarn provides exceptional cut resistance and overall performance
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Split cowhide leather palm provides comfort, durability and excellent abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.89/each

Specifications

Dimensions

  • Glove Size
    XL
  • Length
    39 cm
  • Size
    XL

Details

  • Additional Details
    Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications. DO NOT USE NEAR OPEN FLAME.
  • Ansi Isea Cut Resistance Level
    A9
  • Coating
    Uncoated
  • Color
    Orange
  • Construction Description
    Seamless Knit Leather Palm Reinforced Thumb Crotch
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications. DO NOT USE NEAR OPEN FLAME.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Gauge
    7
  • Leather Type
    Split Cowhide
  • Liner Material
    PolyKor
  • Manufacturer Upc Number
    616314250637
  • Spec Sheet
  • UPC_NO
    616314250637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)