Motion
SKM35MM

TB WOODS
SKM35MM

Quick Disconnect Bushing - SKM Bushing, 35 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
Mi Item #08821107
MFR #SKM35MM
Price$135.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKM35MM

Quick Disconnect Bushing - SKM Bushing, 35 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
Mi Item #08821107
MFR #SKM35MM

Mfr description
SKM 35 MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.76/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bushing Size
    SKM
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • UPC_NO
    698672009133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)