Motion
310J13

MEGADYNE
310J13

Micro V-Belt - J Belt Section:, 13 Ribs, 31 in Overall Length, V-Ribbed
MI ITEM #08821108
MFR #310J13
Price$99.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
310J13

Micro V-Belt - J Belt Section:, 13 Ribs, 31 in Overall Length, V-Ribbed
MI ITEM #08821108
MFR #310J13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.89/each

Specifications

Dimensions

  • Overall Length
    31 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    310J13
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    13
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
310J13 MULTI RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought