Motion
MF1801M60NBP01

MP FILTRI USA
MF1801M60NBP01

Wire Mesh, 60 micron
Mi Item #08821127
MFR #MF1801M60NBP01
Price$118.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MF1801M60NBP01

Wire Mesh, 60 micron
Mi Item #08821127
MFR #MF1801M60NBP01

Mfr description
MF1801-M60-NBP01 ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.37/each

Specifications

Details

  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    10 bar
  • Micron Rating
    60 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)