Motion
SHS20-430L(GK) RAIL

THK AMERICA INC
SHS20-430L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 20 mm Rail
Mi Item #08821225
MFR #SHS20-430L(GK) RAIL
Price$242.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS20-430L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 20 mm Rail
Mi Item #08821225
MFR #SHS20-430L(GK) RAIL

Mfr description
SHS20-430L (GK) RAIL LINEAR RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.40/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    430 mm
  • Overall Width
    20 mm

Details

  • Measurement Standard
    Metric
  • Series
    SHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)