1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CMES1244X30L2
Mine Duty Drum - Crown Face, 12 in Dia., 44 in Face Width, XT Hub
MI ITEM #
08821386
MFR #
CMES1244X30L2
Price
$2,453.29
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
MARTIN SPROCKET & GEAR CO CMES1244X30L2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CMES1244X30L2
Mine Duty Drum - Crown Face, 12 in Dia., 44 in Face Width, XT Hub
MI ITEM #
08821386
MFR #
CMES1244X30L2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,453.29
/each
Qty
Add to Cart
Specifications
Dimensions
Face
Width
44 in
Maximum Bore
2.5000 in
Pulley
Diameter
12 in
Details
Face Type
Crown
Hub Number
XT30
Hub Type
XT
Pulley Type
Mine Duty Drum
Series
CMES
Overview
Mfr description
CMES1244X30L2 12X44 MES DRUM XT30 1/4 PL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought