Motion
CMES1420X30L4D
Mine Duty Drum - Crown Face, 14 in Dia., 20 in Face Width, XT Hub, Diamond Groove Lagging
Mi Item #08821454
MFR #CMES1420X30L4D
Price$2,393.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 14 in Dia., 20 in Face Width, XT Hub, Diamond Groove Lagging
Mi Item #08821454
MFR #CMES1420X30L4D

Mfr description
CMES1420X30L4D 14X20 MES DRUM XT30 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,393.32/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    14 in
  • Weight
    130.84 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Lagging Type
    Diamond Groove
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)