Motion
CMES1457X30L4D
Mine Duty Drum - Crown Face, 14 in Dia., 57 in Face Width, XT Hub, Diamond Groove Lagging
MI ITEM #08821586
MFR #CMES1457X30L4D
Price$5,423.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 14 in Dia., 57 in Face Width, XT Hub, Diamond Groove Lagging
MI ITEM #08821586
MFR #CMES1457X30L4D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,423.45/each

Specifications

Dimensions

  • Face Width  
    57 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    14 in
  • Weight
    295.75 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Lagging Type
    Diamond Groove
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES

Overview

Mfr description
CMES1457X30L4D 14X57 MES DRUM XT30 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought