Motion
CMES1463X30L4H
Mine Duty Drum - Crown Face, 14 in Dia., 63 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #08821611
MFR #CMES1463X30L4H
Price$5,531.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 14 in Dia., 63 in Face Width, XT Hub, Herringbone Lagging
MI ITEM #08821611
MFR #CMES1463X30L4H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,531.77/each

Specifications

Dimensions

  • Face Width  
    63 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    14 in
  • Weight
    326.43 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES

Overview

Mfr description
CMES1463X30L4H 14X63 MES DRUM XT30 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought