Motion
CMES1651X30L3D
Mine Duty Drum - Crown Face, 16 in Dia., 51 in Face Width, XT Hub, Diamond Groove Lagging
MI ITEM #08821779
MFR #CMES1651X30L3D
Price$4,321.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 16 in Dia., 51 in Face Width, XT Hub, Diamond Groove Lagging
MI ITEM #08821779
MFR #CMES1651X30L3D

Mfr description
CMES1651X30L3D 16X51 MES DRUM XT30 3/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,321.49/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    16 in
  • Weight
    302.11 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Lagging Type
    Diamond Groove
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)