1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CMES1826X25L4D
Mine Duty Drum - Crown Face, 18 in Dia., 26 in Face Width, XT Hub, Diamond Groove Lagging
MI ITEM #
08821910
MFR #
CMES1826X25L4D
Price
$3,235.08
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
MARTIN SPROCKET & GEAR CO CMES1826X25L4D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CMES1826X25L4D
Mine Duty Drum - Crown Face, 18 in Dia., 26 in Face Width, XT Hub, Diamond Groove Lagging
MI ITEM #
08821910
MFR #
CMES1826X25L4D
Mfr description
CMES1826X25L4D 18X26 MES DRUM XT25 1/2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,235
.08
/each
Add to Cart
Specifications
Dimensions
Face
Width
26 in
Maximum Bore
2.5000 in
Pulley
Diameter
18 in
Weight
214.2 lbs
Details
Face Type
Crown
Hub Number
XT25
Hub Type
XT
Lagging Type
Diamond Groove
Pulley Type
Mine Duty Drum
Series
CMES
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items