Motion
CMES1838X25L4
Mine Duty Drum - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #08821987
MFR #CMES1838X25L4
Price$3,389.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #08821987
MFR #CMES1838X25L4

Mfr description
CMES1838X25L4 18X38 MES DRUM XT25 1/2 PL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,389.74/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    18 in
  • Weight
    285.20 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)