Motion
CMES2020X25L3D
Mine Duty Drum - Crown Face, 20 in Dia., 20 in Face Width, XT Hub, Diamond Groove Lagging
Mi Item #08822183
MFR #CMES2020X25L3D
Price$2,932.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 20 in Dia., 20 in Face Width, XT Hub, Diamond Groove Lagging
Mi Item #08822183
MFR #CMES2020X25L3D

Mfr description
CMES2020X25L3D 20X20 MES DRUM XT25 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,932.46/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    20 in
  • Weight
    204.67 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Lagging Type
    Diamond Groove
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)