Motion
CMES2038X30L4D
Mine Duty Drum - Crown Face, 20 in Dia., 38 in Face Width, XT Hub, Diamond Groove Lagging
MI ITEM #08822336
MFR #CMES2038X30L4D
Price$4,593.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 20 in Dia., 38 in Face Width, XT Hub, Diamond Groove Lagging
MI ITEM #08822336
MFR #CMES2038X30L4D

Mfr description
CMES2038X30L4D 20X38 MES DRUM XT30 1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,593.73/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    20 in
  • Weight
    324.41 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Lagging Type
    Diamond Groove
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)