Motion
CMES2457X30L3D
Mine Duty Drum - Crown Face, 24 in Dia., 57 in Face Width, XT Hub, Diamond Groove Lagging
Mi Item #08822853
MFR #CMES2457X30L3D
Price$7,513.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 24 in Dia., 57 in Face Width, XT Hub, Diamond Groove Lagging
Mi Item #08822853
MFR #CMES2457X30L3D

Mfr description
CMES2457X30L3D 24X57 MES DRUM XT30 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,513.52/each

Specifications

Dimensions

  • Face Width  
    57 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    24 in
  • Weight
    536.18 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Lagging Type
    Diamond Groove
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)