Motion
CMES3026X45L4H
Mine Duty Drum - Crown Face, 30 in Dia., 26 in Face Width, XT Hub, Herringbone Lagging
Mi Item #08823008
MFR #CMES3026X45L4H
Price$5,944.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 30 in Dia., 26 in Face Width, XT Hub, Herringbone Lagging
Mi Item #08823008
MFR #CMES3026X45L4H

Mfr description
CMES3026X45L4H 30X26 MES DRUM XT45 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,944.08/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    30 in
  • Weight
    598.57 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Lagging Type
    Herringbone
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)