Motion
CMES3038X40L4D
Mine Duty Drum - Crown Face, 30 in Dia., 38 in Face Width, XT Hub, Diamond Groove Lagging
Mi Item #08823079
MFR #CMES3038X40L4D
Price$7,944.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 30 in Dia., 38 in Face Width, XT Hub, Diamond Groove Lagging
Mi Item #08823079
MFR #CMES3038X40L4D

Mfr description
CMES3038X40L4D 30X38 MES DRUM XT40 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,944.79/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    30 in
  • Weight
    716.05 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Lagging Type
    Diamond Groove
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)