Motion
CMES3044X35L2
Mine Duty Drum - Crown Face, 30 in Dia., 44 in Face Width, XT Hub
Mi Item #08823106
MFR #CMES3044X35L2
Price$6,502.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 30 in Dia., 44 in Face Width, XT Hub
Mi Item #08823106
MFR #CMES3044X35L2

Mfr description
CMES3044X35L2 30X44 MES DRUM XT35 1/4 PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,502.30/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    30 in
  • Weight
    756.66 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)