Motion
CMES3626X45L3D
Mine Duty Drum - Crown Face, 36 in Dia., 26 in Face Width, XT Hub, Diamond Groove Lagging
Mi Item #08823324
MFR #CMES3626X45L3D
Price$7,353.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 36 in Dia., 26 in Face Width, XT Hub, Diamond Groove Lagging
Mi Item #08823324
MFR #CMES3626X45L3D

Mfr description
CMES3626X45L3D 36X26 MES DRUM XT45 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,353.66/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    36 in
  • Weight
    794.75 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Lagging Type
    Diamond Groove
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)