1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CMES3626X50
Mine Duty Drum - Crown Face, 36 in Dia., 26 in Face Width, XT Hub
MI ITEM #
08823329
MFR #
CMES3626X50
Price
$6,250.99
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
MARTIN SPROCKET & GEAR CO CMES3626X50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CMES3626X50
Mine Duty Drum - Crown Face, 36 in Dia., 26 in Face Width, XT Hub
MI ITEM #
08823329
MFR #
CMES3626X50
Mfr description
CMES3626X50 36X26 MES DRUM XT50
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,250
.99
/each
Add to Cart
Specifications
Dimensions
Face
Width
26 in
Maximum Bore
2.5000 in
Pulley
Diameter
36 in
Weight
816.62 lbs
Details
Face Type
Crown
Hub Number
XT50
Hub Type
XT
Pulley Type
Mine Duty Drum
Series
CMES
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items