Motion
CMES3632X35L4
Mine Duty Drum - Crown Face, 36 in Dia., 32 in Face Width, XT Hub
Mi Item #08823350
MFR #CMES3632X35L4
Price$7,221.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 36 in Dia., 32 in Face Width, XT Hub
Mi Item #08823350
MFR #CMES3632X35L4

Mfr description
CMES3632X35L4 36X32 MES DRUM XT35 1/2 PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,221.75/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    36 in
  • Weight
    926.02 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)