Motion
C4-F-18-09-1
C Rating, 18 in Belt Width
Mi Item #08823586
MFR #C4-F-18-09-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 18 in Belt Width
Mi Item #08823586
MFR #C4-F-18-09-1

Mfr description
C4-F-18-09-1 CEMA C FLAT CARRIER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    18 in
  • Distance Between Mounting Holes
    27 in
  • Roller Diameter
    4 in
  • Roller Length
    21.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    22.63 in
  • Storage Dimension Width
    6 in
  • Total Frame Width
    29 in
  • Wall Thickness
    09
  • Weight
    20 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Carrier
  • Manufacturer Upc Number
    697950848600
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)