Motion
C4-F-24-09-4
C Rating, 24 in Belt Width
MI ITEM #08823591
MFR #C4-F-24-09-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 24 in Belt Width
MI ITEM #08823591
MFR #C4-F-24-09-4

Mfr description
C4-F-24-09-4 CEMA C FLAT CARRIER ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    24 in
  • Distance Between Mounting Holes
    33 in
  • Roller Diameter
    4 in
  • Roller Length
    27.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    28.63 in
  • Storage Dimension Width
    6 in
  • Total Frame Width
    35 in
  • Wall Thickness
    09
  • Weight
    24 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Carrier
  • Manufacturer Upc Number
    697950848525
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)