Motion
C4-F-30-09-1
C Rating, 30 in Belt Width
Mi Item #08823592
MFR #C4-F-30-09-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 30 in Belt Width
Mi Item #08823592
MFR #C4-F-30-09-1

Mfr description
C4-F-30-09-1 CEMA C FLAT CARRIER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    30 in
  • Distance Between Mounting Holes
    39 in
  • Roller Diameter
    4 in
  • Roller Length
    33.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    34.63 in
  • Storage Dimension Width
    6 in
  • Total Frame Width
    41 in
  • Wall Thickness
    09
  • Weight
    28 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Carrier
  • Manufacturer Upc Number
    697950848501
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)