Specifications
Dimensions
- Belt Width48 in
- Distance Between Mounting Holes57 in
- Roller Diameter4 in
- Roller Length51.38 in
- Shaft Diameter20 mm
- Storage Dimension Length52.63 in
- Storage Dimension Width6 in
- Total Frame Width59 in
- Wall Thickness09
- Weight41 lbs
Details
- CEMA RatingCEMA C
- Idler TypeFlat Carrier
- Manufacturer Upc Number697950848419
- MaterialSteel
Overview
Mfr description
C4-F-48-09-1 CEMA C FLAT CARRIER ASSY