Motion
C4-RRD-24-4
Bulk Conveyor Accessorie - CEMA C, 4 in Roller Diameter, 24 in Belt Width, Steel Material
MI ITEM #08823618
MFR #C4-RRD-24-4
Price$387.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C, 4 in Roller Diameter, 24 in Belt Width, Steel Material
MI ITEM #08823618
MFR #C4-RRD-24-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$387.58/each

Specifications

Dimensions

  • Belt Width
    24 in
  • Distance Between Mounting Holes
    33 in
  • Roller Diameter
    4 in
  • Roller Length
    26.88 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    28.13 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    35 in
  • Weight
    24 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950847771
  • Material
    Steel
  • UPC_NO
    697950847771

Overview

Mfr description
C4-RRD-24-4 CEMA C RETURN RUBBER DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought