Motion
C4-RRD-42-4
Bulk Conveyor Accessorie - CEMA C, 4 in Roller Diameter, 42 in Belt Width, Steel Material
MI ITEM #08823624
MFR #C4-RRD-42-4
Price$566.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C, 4 in Roller Diameter, 42 in Belt Width, Steel Material
MI ITEM #08823624
MFR #C4-RRD-42-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$566.74/each

Specifications

Dimensions

  • Belt Width
    42 in
  • Distance Between Mounting Holes
    51 in
  • Roller Diameter
    4 in
  • Roller Length
    44.88 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    46.13 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    53 in
  • Weight
    36 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950847689
  • Material
    Steel
  • UPC_NO
    697950847689

Overview

Mfr description
C4-RRD-42-4 CEMA C RETURN RUBBER DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text