Motion
C4-RRD-48-4
Bulk Conveyor Accessorie - CEMA C, 4 in Roller Diameter, 48 in Belt Width, Steel Material
Mi Item #08823626
MFR #C4-RRD-48-4
Price$612.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C, 4 in Roller Diameter, 48 in Belt Width, Steel Material
Mi Item #08823626
MFR #C4-RRD-48-4

Mfr description
C4-RRD-48-4 CEMA C RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.89/each

Specifications

Dimensions

  • Belt Width
    48 in
  • Distance Between Mounting Holes
    57 in
  • Roller Diameter
    4 in
  • Roller Length
    50.88 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    52.13 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    59 in
  • Weight
    40 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950847658
  • Material
    Steel
  • UPC_NO
    697950847658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)