Motion
C5-F-20-09-4
C Rating, 20 in Belt Width
MI ITEM #08823636
MFR #C5-F-20-09-4
List Price$241.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 20 in Belt Width
MI ITEM #08823636
MFR #C5-F-20-09-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.16/each for your price

Overview

Mfr description
C5-F-20-09-4 CEMA C FLAT CARRIER ASSY

Specifications

  • CEMA Rating
    CEMA C
  • Distance Between Mounting Holes
    29 in
  • Roller Diameter
    5 in
  • Roller Length
    23.38 in
  • Idler Type
    Flat Carrier
  • Shaft Diameter
    20 mm
  • Belt Width
    20 in
  • Wall Thickness
    09
  • Total Frame Width
    31 in
  • Material
    Steel
  • Storage Dimension Length
    24.63 in
  • Storage Dimension Width
    6 in
  • Weight
    25 lbs
  • Manufacturer Upc Number
    697950846378
  • UPC_NO
    697950846378

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text