Motion
C5-F-48-09-4
Bulk Conveyor Accessorie - CEMA C, 5 in Roller Diameter, 48 in Belt Width, Steel Material
Mi Item #08823645
MFR #C5-F-48-09-4
Price$266.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C, 5 in Roller Diameter, 48 in Belt Width, Steel Material
Mi Item #08823645
MFR #C5-F-48-09-4

Mfr description
C5-F-48-09-4 CEMA C FLAT CARRIER ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.11/each

Specifications

Dimensions

  • Belt Width
    48 in
  • Distance Between Mounting Holes
    57 in
  • Roller Diameter
    5 in
  • Roller Length
    51.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    52.63 in
  • Storage Dimension Width
    6 in
  • Total Frame Width
    59 in
  • Wall Thickness
    09
  • Weight
    48 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Carrier
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950846224
  • Material
    Steel
  • UPC_NO
    697950846224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)