Motion
C5-RRD-20-1
C Rating, 20 in Belt Width
MI ITEM #08823666
MFR #C5-RRD-20-1
List Price$460.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 20 in Belt Width
MI ITEM #08823666
MFR #C5-RRD-20-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$460.59/each for your price

Overview

Mfr description
C5-RRD-20-1 CEMA C RETURN RUBBER DISC

Specifications

  • CEMA Rating
    CEMA C
  • Distance Between Mounting Holes
    29 in
  • Roller Diameter
    5 in
  • Roller Length
    22.88 in
  • Idler Type
    Return Rubber Disc
  • Shaft Diameter
    20 mm
  • Belt Width
    20 in
  • Total Frame Width
    31 in
  • Material
    Steel
  • Storage Dimension Length
    24.13 in
  • Storage Dimension Width
    8 in
  • Weight
    24 lbs
  • Manufacturer Upc Number
    697950844848
  • UPC_NO
    697950844848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text