Motion
C5-RRD-20-4
Bulk Conveyor Accessorie - CEMA C, 5 in Roller Diameter, 20 in Belt Width, Steel Material
Mi Item #08823667
MFR #C5-RRD-20-4
Price$466.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C, 5 in Roller Diameter, 20 in Belt Width, Steel Material
Mi Item #08823667
MFR #C5-RRD-20-4

Mfr description
C5-RRD-20-4 CEMA C RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.07/each

Specifications

Dimensions

  • Belt Width
    20 in
  • Distance Between Mounting Holes
    29 in
  • Roller Diameter
    5 in
  • Roller Length
    22.88 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    24.13 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    31 in
  • Weight
    24 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950844831
  • Material
    Steel
  • UPC_NO
    697950844831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)