Motion
C5-RRDSA4-42
C Rating, 42 in Belt Width
MI ITEM #08823687
MFR #C5-RRDSA4-42
List Price$1,939.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 42 in Belt Width
MI ITEM #08823687
MFR #C5-RRDSA4-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,939.71/each for your price

Overview

Mfr description
C5-RRDSA4-42 CEMA C RETURN RUBBER DISC

Specifications

  • CEMA Rating
    CEMA C
  • Distance Between Mounting Holes
    51 in
  • Roller Diameter
    5 in
  • Roller Length
    45.13 in
  • Idler Type
    Return Rubber Disc Self Aligner
  • Shaft Diameter
    20 mm
  • Belt Width
    42 in
  • Total Frame Width
    55.38 in
  • Material
    Steel
  • Storage Dimension Length
    55.38 in
  • Storage Dimension Width
    11 in
  • Weight
    124.165 lbs
  • Manufacturer Upc Number
    697950856100
  • UPC_NO
    697950856100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text