Motion
C5-RRDSA4-54
Bulk Conveyor Accessorie - CEMA C, 5 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #08823689
MFR #C5-RRDSA4-54
Price$2,166.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C, 5 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #08823689
MFR #C5-RRDSA4-54

Mfr description
C5-RRDSA4-54 CEMA C RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,166.63/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Distance Between Mounting Holes
    63 in
  • Roller Diameter
    5 in
  • Roller Length
    57.13 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    67.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    67.38 in
  • Weight
    147.14 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc Self Aligner
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950856087
  • Material
    Steel
  • UPC_NO
    697950856087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)