Motion
C6-F-24-09-4
Bulk Conveyor Accessorie - CEMA C, 6 in Roller Diameter, 24 in Belt Width, Steel Material
Mi Item #08823696
MFR #C6-F-24-09-4
Price$252.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C, 6 in Roller Diameter, 24 in Belt Width, Steel Material
Mi Item #08823696
MFR #C6-F-24-09-4

Mfr description
C6-F-24-09-4 CEMA C FLAT CARRIER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.43/each

Specifications

Dimensions

  • Belt Width
    24 in
  • Distance Between Mounting Holes
    33 in
  • Roller Diameter
    6 in
  • Roller Length
    27.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    28.63 in
  • Storage Dimension Width
    6 in
  • Total Frame Width
    35 in
  • Wall Thickness
    09
  • Weight
    32 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Carrier
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950842516
  • Material
    Steel
  • UPC_NO
    697950842516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)