Motion
C6-FRD-48-4
Conveyor Belt Idler - CEMA C Rating, 6.0000 in Roll Diameter, 48.0000 in Belt Width
Mi Item #08823722
MFR #C6-FRD-48-4
Price$1,090.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 6.0000 in Roll Diameter, 48.0000 in Belt Width
Mi Item #08823722
MFR #C6-FRD-48-4

Mfr description
C6-FRD-48-4 CEMA C FLAT RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,090.60/each

Specifications

Dimensions

  • Belt Width  
    48.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)