Motion
C6-RRD-18-1
C Rating, 18 in Belt Width
MI ITEM #08823727
MFR #C6-RRD-18-1
List Price$435.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 18 in Belt Width
MI ITEM #08823727
MFR #C6-RRD-18-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$435.94/each for your price

Overview

Mfr description
C6-RRD-18-1 CEMA C RETURN RUBBER DISC

Specifications

  • CEMA Rating
    CEMA C
  • Distance Between Mounting Holes
    27 in
  • Roller Diameter
    6 in
  • Roller Length
    20.88 in
  • Idler Type
    Return Rubber Disc
  • Shaft Diameter
    20 mm
  • Belt Width
    18 in
  • Total Frame Width
    29 in
  • Material
    Steel
  • Storage Dimension Length
    22.13 in
  • Storage Dimension Width
    8 in
  • Weight
    26 lbs
  • Manufacturer Upc Number
    697950841069
  • UPC_NO
    697950841069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought