Motion
C6-RRD-18-4
Bulk Conveyor Accessorie - CEMA C, 6 in Roller Diameter, 18 in Belt Width, Steel Material
Mi Item #08823728
MFR #C6-RRD-18-4
Price$441.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C, 6 in Roller Diameter, 18 in Belt Width, Steel Material
Mi Item #08823728
MFR #C6-RRD-18-4

Mfr description
C6-RRD-18-4 CEMA C RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.42/each

Specifications

Dimensions

  • Belt Width
    18 in
  • Distance Between Mounting Holes
    27 in
  • Roller Diameter
    6 in
  • Roller Length
    20.88 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    22.13 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    29 in
  • Weight
    26 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950841052
  • Material
    Steel
  • UPC_NO
    697950841052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)