Motion
C6-RRD-54-1
Bulk Conveyor Accessorie - CEMA C, 6 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #08823738
MFR #C6-RRD-54-1
Price$700.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C, 6 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #08823738
MFR #C6-RRD-54-1

Mfr description
C6-RRD-54-1 CEMA C RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.28/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Distance Between Mounting Holes
    63 in
  • Roller Diameter
    6 in
  • Roller Length
    56.88 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    58.13 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    65 in
  • Weight
    54 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950840857
  • Material
    Steel
  • UPC_NO
    697950840857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)