Motion
C6-RRDSA4-36
Bulk Conveyor Accessorie - CEMA C, 6 in Roller Diameter, 36 in Belt Width, Steel Material
Mi Item #08823751
MFR #C6-RRDSA4-36
Price$1,531.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C, 6 in Roller Diameter, 36 in Belt Width, Steel Material
Mi Item #08823751
MFR #C6-RRDSA4-36

Mfr description
C6-RRDSA4-36 CEMA C RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.35/each

Specifications

Dimensions

  • Belt Width
    36 in
  • Distance Between Mounting Holes
    45 in
  • Roller Diameter
    6 in
  • Roller Length
    39.13 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    49.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    49.38 in
  • Weight
    117.2 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Rubber Disc Self Aligner
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950855677
  • Material
    Steel
  • UPC_NO
    697950855677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)