Motion
D5-F-30-09-4
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 30 in Belt Width, Steel Material
MI ITEM #08823759
MFR #D5-F-30-09-4
Price$314.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 30 in Belt Width, Steel Material
MI ITEM #08823759
MFR #D5-F-30-09-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.82/each

Specifications

Dimensions

  • Belt Width
    30 in
  • Distance Between Mounting Holes
    39 in
  • Roller Diameter
    5 in
  • Roller Length
    33.38 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    34.63 in
  • Storage Dimension Width
    6 in
  • Total Frame Width
    41 in
  • Wall Thickness
    09
  • Weight
    37 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Unequal Trougher
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950838045
  • Material
    Steel
  • UPC_NO
    697950838045

Overview

Mfr description
D5-F-30-09-4 CEMA D FLAT CARRY KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text