Motion
D5-F-36-09-1
D Rating, 36 in Belt Width
MI ITEM #08823760
MFR #D5-F-36-09-1
List Price$320.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 36 in Belt Width
MI ITEM #08823760
MFR #D5-F-36-09-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$320.73/each for your price

Overview

Mfr description
D5-F-36-09-1 CEMA D FLAT CARRY KIT

Specifications

  • CEMA Rating
    CEMA D
  • Distance Between Mounting Holes
    45 in
  • Roller Diameter
    5 in
  • Roller Length
    39.38 in
  • Idler Type
    Unequal Trougher
  • Shaft Diameter
    25 mm
  • Belt Width
    36 in
  • Wall Thickness
    09
  • Total Frame Width
    47 in
  • Material
    Steel
  • Storage Dimension Length
    40.63 in
  • Storage Dimension Width
    6 in
  • Weight
    42 lbs
  • Manufacturer Upc Number
    697950838021
  • UPC_NO
    697950838021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text