Motion
D5-F-42-09-4
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 42 in Belt Width, Steel Material
Mi Item #08823763
MFR #D5-F-42-09-4
Price$346.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 42 in Belt Width, Steel Material
Mi Item #08823763
MFR #D5-F-42-09-4

Mfr description
D5-F-42-09-4 CEMA D FLAT CARRY KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.84/each

Specifications

Dimensions

  • Belt Width
    42 in
  • Distance Between Mounting Holes
    51 in
  • Roller Diameter
    5 in
  • Roller Length
    45.38 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    46.63 in
  • Storage Dimension Width
    6 in
  • Total Frame Width
    53 in
  • Wall Thickness
    09
  • Weight
    47 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Unequal Trougher
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950837970
  • Material
    Steel
  • UPC_NO
    697950837970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)