Motion
D5-F-48-09-1
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #08823764
MFR #D5-F-48-09-1
Price$365.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #08823764
MFR #D5-F-48-09-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$365.97/each

Specifications

Dimensions

  • Belt Width
    48 in
  • Distance Between Mounting Holes
    57 in
  • Roller Diameter
    5 in
  • Roller Length
    51.38 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    52.63 in
  • Storage Dimension Width
    6 in
  • Total Frame Width
    59 in
  • Wall Thickness
    09
  • Weight
    52 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Unequal Trougher
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950837956
  • Material
    Steel
  • UPC_NO
    697950837956

Overview

Mfr description
D5-F-48-09-1 CEMA D FLAT CARRY KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought