Motion
D5-RRD-54-1
D Rating, 54 in Belt Width
MI ITEM #08823796
MFR #D5-RRD-54-1
List Price$846.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 54 in Belt Width
MI ITEM #08823796
MFR #D5-RRD-54-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$846.05/each for your price

Overview

Mfr description
D5-RRD-54-1 CEMA D RETURN RUBBER DISC

Specifications

  • CEMA Rating
    CEMA D
  • Distance Between Mounting Holes
    63 in
  • Roller Diameter
    5 in
  • Roller Length
    56.88 in
  • Idler Type
    Return Rubber Disc
  • Shaft Diameter
    25 mm
  • Belt Width
    54 in
  • Total Frame Width
    65 in
  • Material
    Steel
  • Storage Dimension Length
    58.13 in
  • Storage Dimension Width
    9 in
  • Weight
    59 lbs
  • Manufacturer Upc Number
    697950836447
  • UPC_NO
    697950836447

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text