Motion
D5-RRDSA4-30
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 30 in Belt Width, Steel Material
Mi Item #08823803
MFR #D5-RRDSA4-30
Price$1,534.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 30 in Belt Width, Steel Material
Mi Item #08823803
MFR #D5-RRDSA4-30

Mfr description
D5-RRDSA4-30 CEMA D RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,534.37/each

Specifications

Dimensions

  • Belt Width
    30 in
  • Distance Between Mounting Holes
    39 in
  • Roller Diameter
    5 in
  • Roller Length
    32.88 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    43.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    43.38 in
  • Weight
    107.19 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950855165
  • Material
    Steel
  • UPC_NO
    697950855165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)