Motion
D5-RRDSA4-48
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #08823806
MFR #D5-RRDSA4-48
Price$1,598.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #08823806
MFR #D5-RRDSA4-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,598.35/each

Specifications

Dimensions

  • Belt Width
    48 in
  • Distance Between Mounting Holes
    57 in
  • Roller Diameter
    5 in
  • Roller Length
    50.88 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    61.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    61.38 in
  • Weight
    144.905 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950855134
  • Material
    Steel
  • UPC_NO
    697950855134

Overview

Mfr description
D5-RRDSA4-48 CEMA D RETURN RUBBER DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text